Signature Hardware

Custom Showering Multi Function Hand Shower in Polished Chrome

Part #SHHS4010GCP  |  Manufacturer Part #SHHS4010GCP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy-clean spray nozzles
  • Factory installed backflow prevention check valve
  • Requires hose sold separately

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.173

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CUPC Certified:

Collection: Custom Showering

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-3/4 in

Diameter: 3-5/8 in

End Connection 1: NPSM

End Connection 2: NPSM

End Connection 3: NPSM

End Connections: NPSM

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 2-3/4 in

Faucet Material: Plastic

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.8 gpm

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.8

Height: 9-3/4 in

High Pressure: 80

Hose Included: No

IAPMO Listed: Yes

Length: 9-3/4 in

MA Approved: Yes

Material: Plastic

Material Type: ABS

NSF Certified: No

Origin: Global

Pause Control: No

Product Type: Hand Shower

Shape: Round

Showerhead Flow Rate: 1.8

Showerhead Function: Multi

Spray Type: Aerated, Full, Massage

Style: Traditional

Trim Only: No

Type: Hand Shower

WaterSense Labeled: Yes

Width: 2-3/4 in