4 1/2 in. Multi Function Full Spray with Massage Showerhead Set in Brushed Nickel - 6 in. Arm Included

You last purchased this on
 
Signature Hardware

Custom Showering 4 1/2 in. Multi Function Full Spray with Massage Showerhead Set in Brushed Nickel - 6 in. Arm Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering 4 1/2 in. Multi Function Full Spray with Massage Showerhead Set in Brushed Nickel - 6 in. Arm Included

  • Fast #
  • Part #SHK449499
  • Item #8489467
  • Manufacturer Part #SH449499
4.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details


Specifications

Application:
Residential
Collection:
Custom Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
2-3/8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Height:
2-3/8 in
Length:
4-1/2 in
Shape:
Round
Shower Arm Reach:
6 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage
Type:
SHK449499
WaterSense Labeled:
Yes
Width:
2-3/8 in