6 in. Standard Wall Mount Shower Arm & Flange in Brushed Nickel
Custom Showering 6 in. Standard Wall Mount Shower Arm & Flange in Brushed Nickel
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Includes 1/2" IPS sure grip flange
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.98, ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Custom Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 6 in
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Global
- Shape:
- Round
- Shower Arm Reach:
- 6 in
- Spray Type:
- Full
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes