Custom Showering Single Function Body Spray in Polished Nickel

Part #SHBS6040EPN  |  Item #7366185  |  Manufacturer Part #449909

$ 219.00 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/2" Male connection.
  • Jet surface area: 3-1/8" Surface depth: 1/4"
  • Factory installed backflow prevention check valve

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1-2018

Application: Residential

Base Plate Height: 5-1/8 in

Base Plate Width: 5-1/8 in

Body Spray Flow Rate: 2.5 gpm

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1-18

Collection: Custom Showering

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

High Pressure: 80

IAPMO Listed: No

MA Approved: Yes

NSF Certified: No

Origin: Global

Product Type: Body Spray

Showerhead Function: Single

Spray Type: Full

Trim Only: No

WaterSense Labeled: No

cUPC Certified: Yes