Single Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

You last purchased this on
 
Signature Hardware

Custom Showering Single Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering Single Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #SHHS4030GZBN
  • Item #7504459
  • Manufacturer Part #449757
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Factory installed backflow prevention check valve
  • Requires hose sold separately
  • Easy-clean spray nozzles
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.118, ASME A112.18.1-2018
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Custom Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Diameter:
1-1/32 in
Hand Shower Flow Rate:
1.8 gpm
Height:
8-7/8 in
Hose Included:
No
IAPMO Listed -:
Yes
Length:
8-7/8 in
MA Approved -:
Yes
Pause Control:
No
Product Type:
Hand Shower
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes
Width:
1 in