Signature Hardware Custom Showering Single Function Showerhead in Polished Chrome

MIRSH2020G

Manufacturer Part #: SHSH2020GCP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Easy clean rubber nozzles
  • Shower arm & flange sold separately
  • brass ball joint connection

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Custom Showering
Diameter
6 in
End Connections
NPT
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
Height
4-5/8 in
IAPMO Listed
Yes
NSF Certified
No
Shape
Round
Showerhead Flow Rate
1.75
Showerhead Function
Single
WaterSense Labeled
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday