Custom Showering TRAD RNFL SHWRHD & GOOSENECK ARM PN

Part #SHK449537  |  Item #8489345  |  Manufacturer Part #SH449537

$ 378.00 EACH

Type:

SHK449537
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Specifications

Application: Residential

Collection: Custom Showering

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 2-3/16 in

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 1.8 gpm

Green: WaterSense, Yes

Height: 2-3/16 in

Shape: Round

Shower Arm Reach: 17 in

Showerhead Function: Single

Spray Type: Full

Type: SHK449537

WaterSense Labeled: Yes

Width: 2-3/16 in