Tub Spout in Brushed Nickel

This product has been replaced by

Signature Hardware Brushed Nickel 1/2 x . Slip Brass and Zinc Tub Spout
Signature Hardware Tub Spout in Brushed Nickel
Manufacturer Part #SHTS97ZBN
You last purchased this on
 
Signature Hardware

Custom Showering Tub Spout in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Brushed Nickel 1/2 x . Slip Brass and Zinc Tub Spout
Signature Hardware Tub Spout in Brushed Nickel
Manufacturer Part #SHTS97ZBN
Signature Hardware

Custom Showering Tub Spout in Brushed Nickel

  • Fast #
  • Part #SHTS97BN
  • Item #4834113
  • Manufacturer Part #449979
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2" CTS Slip-fit connection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.105, ASME A112.18.1-2018
Application:
Residential
Base Plate Height:
3-1/2 in
Base Plate Width:
3-1/2 in
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Custom Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
Slip
End Connection 2:
Slip
End Connection 3:
Slip
End Connections:
Slip x Slip x Slip
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
Origin:
Global
Spout Reach:
7-1/4 in
Spout Type:
Slip Fit
Spray Type:
Full
Style:
Modern
Tub Spout Reach:
7-1/2 in
Tub Spout Type:
Non-diverter
WaterSense Labeled:
No
cUPC Certified:
Yes