Signature Hardware

*CVR* 3/8" OD X 30" BATHROOM SUPPLY

Part #SH417812  |  Manufacturer Part #SH417812

Type:

S417812
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • May be cut to desired length.
  • Non-corrugated and bendable.
  • Sold individually - order two when installing bathroom faucet.

Documents

Specifications

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Diameter: 3/8 in

Length: 30 in

Material: Brass

Type: S417812

Weight: 1/2