Cygni CYGNI RESIN BATH STOOL - WHITE GLOSS FINISH

Part #SH422545  |  Item #7614553  |  Manufacturer Part #SH422545

Type:

S422545

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seat made of resin.

Documents

Specifications

Collection: Cygni

Color Finish: Gloss White

Color Finish Category: Whites

Height: 16-3/4 in

Material: Resin

Type: S422545

Width: 16 in