32 x 18-1/2 in. Stainless Steel Double Bowl Undermount Kitchen Sink

This product has been replaced by

Signature Hardware Stainless Steel/Nickel 32 x 18 in. Double Bowl Undermount Kitchen Sink
Signature Hardware 32 x 18 in. Stainless Steel Double Bowl Undermount Kitchen Sink
Manufacturer Part #SHCAURBA3218L
You last purchased this on
 
Signature Hardware

Cypress 32 x 18-1/2 in. Stainless Steel Double Bowl Undermount Kitchen Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Stainless Steel/Nickel 32 x 18 in. Double Bowl Undermount Kitchen Sink
Signature Hardware 32 x 18 in. Stainless Steel Double Bowl Undermount Kitchen Sink
Manufacturer Part #SHCAURBA3218L
Signature Hardware

Cypress 32 x 18-1/2 in. Stainless Steel Double Bowl Undermount Kitchen Sink

  • Fast #
  • Part #SHCAURB3218L
  • Item #7925863
  • Manufacturer Part #448368
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel/Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Outer Sink Dimensions (Length x Width x Height): 32" x 18-1/2" x 9"
  • Constructed from 16 gauge T304 stainless steel; resists corrosion, chipping and staining over time
  • Low basin divide increases versatility; offering the workspace of a single bowl while maintaining the option to separate tasks as needed
  • A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
  • Installs in an undermount configuration; adhering to the bottom of solid surface countertops for a truly seamless look
  • This sink has no faucet holes or deck; faucet will be installed directly onto the counter
  • The dual basin design with a 60/40 split (left/right) gives you the option to separate kitchen activities
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3-2017
CSA Certified:
CSA B45.4-17
Collection:
Cypress
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel/Nickel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Height:
8-7/8 in
IAPMO Listed -:
Yes
Length:
32 in
MA Approved -:
Yes
Material Type:
304
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Product Type:
Kitchen Sink
Shape:
Rectangular
Sink Bowl Size, Left:
17 in x 16-1/2 in x 8-1/2 in
Sink Bowl Size, Right:
10-3/4 in x 16-1/2 in x 8-1/2 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
32 in x 18-1/2 in
Type:
Kitchen Sink
WaterSense Labeled:
No
Weight:
34 lb
Width:
18-1/2 in