Brass Rim Lock Set Left Hand in Antique Brass

You last purchased this on
 
Signature Hardware

Damask Brass Rim Lock Set Left Hand in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Damask Brass Rim Lock Set Left Hand in Antique Brass

  • Fast #
  • Part #SH316105
  • Item #7715848
  • Manufacturer Part #316105
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All interior parts are made of solid brass.
  • Includes two skeleton keys, rim lock, catch plate and matching escutcheon.
  • Made of solid brass.
  • Left handing.
  • Catch plate measures 1" L x 3/4" W (front to back) x 3-1/2" H.
  • 3-7/8" latch backset.
  • Overall dimensions: 5-1/8" L x 3/4" W (front to back) x 3-1/2" H.
  • Rim lock is fully reversible with a key operated dead bolt.
  • Installation hardware included.
  • Door knob sold separately.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI GRADE
Application:
Residential
Collection:
Damask
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Door Hardware Type:
Lock
Height:
3-1/2 in
Installation Type:
Door Mount
Length:
5-1/8 in
Lock Type:
Rim Lock
MA Approved -:
No
Material:
Brass
Product Type:
Rim Lock Set
Size:
5-1/8 in x 3/4 in x 3-1/2 in
Style:
Victorian
WaterSense Labeled:
No
Width:
3/4 in