Damask Brass Rim Lock Set with Black Porcelain Knobs Left Hand in Antique Brass

Part #SH316171  |  Item #7714026  |  Manufacturer Part #316171

$ 129.00 EACH

Color/Finish:
Antique Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of solid brass.
  • All interior parts are solid brass.
  • Includes two knobs, two skeleton keys, catch plate, rim lock, knob escutcheon and matching escutcheon.
  • This rim lock is fully reversible with a key operated dead bolt.
  • Overall dimensions: 5-1/8" L x 3/4" W (front to back) x 3-1/2" H.
  • The catch plate measures 1" L x 3/4" W (front to back) x 3-1/2" H.
  • 3-7/8" latch backset.
  • Left handing.
  • 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.
  • Spindle is 4-1/2" in length with 16 threads per inch.

Documents

Specifications

Application: Residential

Collection: Damask

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Door Hardware Type: Lock

Handle Material: Porcelain

Handle Type: Knob

Height: 3-1/2 in

Installation Type: Door Mount

Length: 5-1/8 in

Lock Type: Rim Lock

MA Approved: No

Material: Brass

Product Type: Rim Lock Set

Size: 5-1/8 in x 3/4 in x 3-1/2 in

Style: Victorian

WaterSense Labeled: No

Width: 3/4 in