Solid Brass Rim Lock Set with Right Hand Knob in Brown with Antique Brass
Damask Solid Brass Rim Lock Set with Right Hand Knob in Brown with Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All interior parts are solid brass.
- Includes two knobs, two skeleton keys, catch plate, rim lock, knob escutcheon and matching escutcheon.
- Made of solid brass.
- Right handing.
- The catch plate measures 1" L x 3/4" W (front to back) x 3-1/2" H.
- 3-7/8" latch backset.
- Overall dimensions: 5-1/8" L x 3/4" W (front to back) x 3-1/2" H.
- This rim lock is fully reversible with a key operated dead bolt.
- Spindle is 4-1/2" in length with 16 threads per inch.
- 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Damask
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass, Brown
- Diameter:
- 2-1/4 in
- Door Hardware Type:
- Lock
- Handle Material:
- Porcelain
- Handle Type:
- Knob
- Height:
- 3-1/2 in
- Length:
- 5-1/8 in
- Lock Type:
- Rim Lock
- MA Approved -:
- No
- Material:
- Brass
- Size:
- 3-7/8 in
- Style:
- Victorian
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.8 lb
- Width:
- 3/4 in