Signature Hardware
Danenberg 36 in. Floor Mount Vanity in Russet Brown, Absolute Black with Antique Brass
Part #SH456904 | Item #9210216 | Manufacturer Part #456904
Product Details
- Granite is A-grade.
- Porcelain sink has an overflow with optional Chrome cover.
- See installation Instructions for directions to attach the vanity top and sink.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- 2" diameter cutout for sink.
- We will drill your faucet hole to fit the sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
- See Installation Instructions for directions to attach the vanity top and sink.
- If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Danenberg
Color Finish: Russet Brown
Color Finish Category: Browns
Depth: 21-1/2 in
GSA Approved: No
Height: 34-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Length: 37 in
Material: [Granite, Wood]
NSF Certified: No
Number Of Bowls: 1
Number of Holes: No Hole
Origin: Global
Size: 37 in X 36 in X 34-1/4 in
Vanity Top Shape: Rectangle
Width: 36 in