2 in. Brass Screws in Chrome
Decorative 2 in. Brass Screws in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made of solid brass.
Specifications
- Application:
- Residential
- Collection:
- Decorative
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Length:
- 2 in
- MA Approved -:
- No
- Material:
- Brass
- Package Quantity:
- 2
- Product Type:
- Screw
- Size:
- 2 in
- WaterSense Labeled:
- No