2 in. Brass Screws in Polished Brass
Decorative 2 in. Brass Screws in Polished Brass
Frequently Purchased Together
Product Details
- Made of solid brass.
Specifications
- Application:
- Residential
- Collection:
- Decorative
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Length:
- 2 in
- MA Approved -:
- No
- Material:
- Brass
- Package Quantity:
- 2
- Product Type:
- Screw
- Size:
- 2 in
- WaterSense Labeled:
- No