Signature Hardware

Deep 4-1/2 in. Disposer Flange and Stopper in Polished Nickel

Part #SH205584  |  Manufacturer Part #SH205584

Diameter:
4-1/2 in

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Collection: Deep

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/8 in

Diameter: 4-1/2 in

Height: 2-1/2 in

IAPMO Listed: No

Material: Brass

Outside Diameter: 4-1/2 in

Product Type: [Disposal Flange, Stopper]

Strainer Size: 3-1/2 in

Type: SH205584

UL Listed: No

Weight: 2