Brass Disposer Flange in Polished Brass
Deep Brass Disposer Flange in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smooth, ripple-resistant surface.
- Exterior dimensions: 20" L x 18" W (front to back) x 10" H ± 1/2".
- Made of solid, heavy-duty fireclay.
- 3-1/2" drain size.
- Drains are made of stainless steel. Flanges are made of solid brass. Sink is finished on three sides.
- 3/4" rim.
- Bowl dimensions: 18-1/2" L x 16-1/2" W (front to back) x 8-1/2" H ± 1/2".
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- InSinkErator® Disposals
- Collection:
- Deep
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-3/8 in
- Diameter:
- 4-1/2 in
- Diameter - Outside:
- 4-1/2 in
- Drain Diameter:
- 3-1/2 in
- Drain Opening:
- 3-1/2 in
- Height:
- 2-1/2 in
- Material:
- Brass
- Product Type:
- Disposer Flange
- Size:
- 2-1/2 in x 4-1/2 in
- WaterSense Labeled:
- No