Brass Disposer Flange & Stopper in Almond
Deep Brass Disposer Flange & Stopper in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- InSinkErator® Disposals
- Collection:
- Deep
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Depth:
- 2-3/8 in
- Diameter:
- 4-1/2 in
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Product Type:
- Disposer Flange, Stopper
- Size:
- 2-1/2 in x 4-1/2 in x 4-1/2 in
- UL Listed:
- No