Deep Brass Disposer Flange & Stopper in Oil Rubbed Bronze

Part #SH205585  |  Item #7799469  |  Manufacturer Part #205585

$ 119.00 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Brand Model Compatibility: InSinkErator® Disposals

Collection: Deep

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 2-3/8 in

Diameter: 4-1/2 in

Height: 2-1/2 in

IAPMO Listed: No

Material: Brass

Product Type: Disposer Flange, Stopper

Size: 2-1/2 in x 4-1/2 in x 4-1/2 in

UL Listed: No

WaterSense Labeled: No

Weight: 1.07