Deep Brass Disposer Flange & Stopper in Polished Brass

Part #SH205583  |  Item #7799463  |  Manufacturer Part #205583

$ 99.00 EACH
(Pricing is for Polished Brass)

Color/Finish:
Polished Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Brand Model Compatibility: InSinkErator® Disposals

Collection: Deep

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 2-3/8 in

Diameter: 4-1/2 in

Height: 2-1/2 in

IAPMO Listed: No

Material: Brass

Product Type: Disposer Flange, Stopper

Size: 2-1/2 in x 4-1/2 in x 4-1/2 in

UL Listed: No

WaterSense Labeled: No