Signature Hardware
Deluxe Ring 4-1/4 in. Cast Iron Door Knocker in Beeswax Iron
Part #SH325399 | Item #7742133 | Manufacturer Part #325399
Product Details
- Includes 2-1/4" mounting bolts that can accommodate doors up to 1-3/4" thick.
- Bolts can be cut down for installation.
Documents
Specifications
Collection: Deluxe Ring
Color Finish: Beeswax Iron
Color Finish Category: Iron Tones
Depth: 1-1/2 in
Door Hardware Type: Door Knocker
Handle Type: Pull
Height: 4-3/4 in
Installation Type: Door Mount
Material: Cast Iron
Number of Handles: Single Handle
Size: 4-1/4 in x 4-3/4 in
Width: 4-1/4 in