4-1/4 in. Cast Iron Door Knocker in Matte Black Powder Coat
Deluxe Ring 4-1/4 in. Cast Iron Door Knocker in Matte Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bolts can be cut down for installation.
Documents
Specifications
- Collection:
- Deluxe Ring
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black Powder Coat
- Depth:
- 1-1/2 in
- Door Hardware Type:
- Door Knocker
- Handle Type:
- Pull
- Height:
- 4-3/4 in
- Installation Type:
- Door Mount
- MA Approved -:
- No
- Material:
- Cast Iron
- Number of Handles:
- Single Handle
- Size:
- 4-1/4 in x 4-3/4 in
- WaterSense Labeled:
- No
- Width:
- 4-1/4 in