Denton Two Handle Single Function Shower System in Black Powder Coat

Part #SH400521  |  Item #7696952  |  Manufacturer Part #400521

$ 340.00 EACH

Color/Finish:
Black Powder Coat

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

Body Spray Flow Rate: 2 gpm

CARB OTC LEED Compliant: No

Collection: Denton

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Drain Included: No

Faucet Mount: Wall Mount

Faucet Valve Type: Diverter

GSA Approved: No

Hand Shower Flow Rate: 2 gpm

Handle Type: Knob

Height: 51 in

Hose Included: No

Hose Length: 60 in

IAPMO Listed: No

Length: 7 in

Material: [Aluminum, Plastic]

Material Type: ABS

NSF Certified: No

Number Of Jets: 2

Number of Handles: Two Handle

Pause Control: No

Shower Arm Reach: 20-1/4 in

Showerhead Flow Rate: 2 gpm

Showerhead Function: Single

Spray Type: Rainfall

Style: Modern

Supply Lines Included: Yes

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Width: 20-1/4 in