Two Handle Single Function Shower System in Black Powder Coat
Denton Two Handle Single Function Shower System in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rough-in Valve Included: Yes
- Diverter Included: Yes
- Body Spray Included: Yes
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372-2016, ANSI 61-2018
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- Denton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Drain Included:
- No
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Diverter
- GSA Approved:
- No
- Handle Type:
- Knob
- Height:
- 51 in
- Hose Included:
- No
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Aluminum, Plastic
- Material Type:
- ABS
- NSF:
- NSF 61-2018, NSF 372-2016
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Jets:
- 2
- Pause Control:
- No
- Shower Arm Reach:
- 20-1/4 in
- Showerhead Function:
- Single
- Spray Type:
- Rainfall
- Style:
- Modern
- Supply Lines Included:
- Yes
- Trim Only:
- Yes
- UL Listed:
- No
- Width:
- 20-1/4 in