Signature Hardware
Derin 18-1/8 in. x 18-1/8 in. Fireclay 1 Bowl Drop-in Kitchen Sink in Dark Grey
Part #SH435016 | Item #7708268 | Manufacturer Part #435016
Product Details
- Made of solid, heavy-duty fireclay.
- Smooth, ripple-resistant surface.
- If purchasing drain separately, it must be able to accommodate a sink drain thickness of 1".
- All sink dimensions are ± 1/2".
Documents
Specifications
ASME Specifications: ASME A112.19.2-2018
Application: Residential
Basin Depth: 7-1/2 in
Basin Length: 15 in
Basin Width: 15 in
Collection: Derin
Color Finish: Dark Grey
Color Finish Category: Greys
Drain Diameter: 3-1/2 in
Drain Location: Center
Faucet Included: No
Number Of Bowls: 1
Number of Holes: No Hole
Shape: Square
Sink Installation Type: Drop-in
Sink Material: Fireclay
WaterSense Labeled: No