18-1/8 in. x 18-1/8 in. Fireclay 1 Bowl Undermount Kitchen Sink in Dark Grey
Derin 18-1/8 in. x 18-1/8 in. Fireclay 1 Bowl Undermount Kitchen Sink in Dark Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed from Grade A fireclay; extremely durable and able to resist temperatures up to 2700 degrees
- The single basin design maximizes the amount of usable space in the sink basin
- Outer Sink Dimensions (Length x Width x Height): 18-1/8" x 18-1/8" x 9"
- Installs in an undermount configuration; adhering to the bottom of solid surface countertops for a truly seamless look
- A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Collection:
- Derin
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Square
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18-1/8 in x 18-1/8 in
- WaterSense Labeled:
- No