Derin 18-1/8 x 18-1/8 in. Undermount Fireclay Bar Sink in White

Part #SHF1B18SDMWH  |  Item #7746860  |  Manufacturer Part #SHF1B18SDMWH

$ 419.00 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of solid, heavy-duty fireclay.
  • Smooth, ripple-resistant surface.
  • If purchasing drain separately, it must be able to accommodate a sink drain thickness of 1".
  • All sink dimensions are ± 1/2".

Specifications

ADA Compliant: No

Application: Residential

Collection: Derin

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 3-1/2 in

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 18-1/8 in x 18-1/8 in

Shape: Square

Sink Bowl Size: 15 in x 15 in x 9 in

Sink Depth: 9 in

Sink Installation Type: Undermount

Sink Material: Fireclay

Sink Size Range: Less than 20 in