Signature Hardware

Destin Undermount Basin in Biscuit

Part #SHU1713BS  |  Manufacturer Part #SHU1713BS

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes overflow
  • Includes cutout template
  • Review lift rod arm length when installing with pop-up drain

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

Basin Depth: 5-9/16 in

Basin Length: 17-1/2 in

Basin Shape: Rectangle

Basin Width: 13-9/16 in

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Destin

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 1-3/4 in

Faucet Included: No

GSA Approved: No

Height: 7-5/8 in

IAPMO Listed: Yes

Length: 19-7/8 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 19-7/8 in x 15-15/16 in

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 17-1/2 in x 13-9/16 in x 5-9/16 in

Sink Depth: 7-5/8 in

Sink Installation Type: Undermount

Sink Material: Porcelain

Sink Size Range: Less than 20 in

WaterSense Labeled: No

Width: 15-15/16 in