Signature Hardware

Destin Undermount Basin in White

Part #SHU1616WH  |  Manufacturer Part #SHU1616WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cutout template included
  • Flattened back rim for easier installation
  • Mounting hardware included

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

Basin Shape: Square

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Destin

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 16-1/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 16-1/4 in x 16-1/8 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 13-15/16 in x 13-7/8 in x 4-1/2 in

Sink Depth: 7 in

Sink Installation Type: Undermount

Sink Material: Porcelain

Sink Size Range: Less than 20 in

Vessel Only - FEI: No

WaterSense Labeled: No

Weight: 22.04

Width: 16-1/8 in

cUPC Certified: Yes