1.28 gpf Elongated Floor Mount Two Piece Toilet in White
Dionisa 1.28 gpf Elongated Floor Mount Two Piece Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft-Close Hinges
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bowl Height Range:
- 17 in+
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- Collection:
- Dionisa
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Trip Lever
- Height:
- 32-1/2 in
- Length:
- 28-1/2 in
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 32-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Width:
- 16-1/4 in