2-5/8 in. Brass Door Knocker in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Doctors Door 2-5/8 in. Brass Door Knocker in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Doctors Door 2-5/8 in. Brass Door Knocker in Oil Rubbed Bronze

  • Fast #
  • Part #SH400980
  • Item #7615938
  • Manufacturer Part #400980
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bolts can be cut down for installation.
  • Included 2-1/2" mounting bolts can accommodate doors up to 2-1/4" thick.
  • Requires Certification

Documents


Specifications

Collection:
Doctors Door
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3 in
Door Hardware Type:
Door Knocker
Height:
8-1/4 in
Installation Type:
Door Mount
MA Approved -:
No
Material:
Brass
Size:
2-5/8 in x 8-1/4 in
WaterSense Labeled:
No
Width:
2-5/8 in