2-5/8 in. Brass Door Knocker in Polished Brass
Doctors Door 2-5/8 in. Brass Door Knocker in Polished Brass
Frequently Purchased Together
Product Details
- Bolts can be cut down for installation.
- Included 2-1/2" mounting bolts can accommodate doors up to 2-1/4" thick.
- 8" Dimensions: 2-5/8" W x 8-1/4" H. Projection from door: 3". Mounts on 5-1/2" centers.
Documents
Specifications
- Collection:
- Doctors Door
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 3 in
- Door Hardware Type:
- Door Knocker
- Height:
- 8-1/4 in
- Installation Type:
- Door Mount
- MA Approved -:
- No
- Material:
- Brass
- Size:
- 2-5/8 in x 8-1/4 in
- WaterSense Labeled:
- No
- Width:
- 2-5/8 in