Signature Hardware

Double Offset Tub Supplies with Cross Handle Valves in Oil Rubbed Bronze

Part #SH349308  |  Item #7632462  |  Manufacturer Part #SH349308

$ 119.00 EACH

Color/Finish:
Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Double offset 1/2" solid brass tubing fits standard leg tub installation.
  • Fit's 1/2" Threaded Pipe.
  • 8" centers at floor and 3-3/8" at faucet.
  • Valves have four-ball cross handles with porcelain insets.
  • Includes nuts, deluxe cast brass floor escutcheons, and washers.
  • Includes two 1/2" x 3" nipples.

Specifications

Center Size: 8 in

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 1: Threaded

End Connections: Threaded

Faucet Part Type: Riser Tubes

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Supply

Handle Material: Brass

Handle Type: Cross

Installation Type: Floor Mount

Material: Brass

Number Of Pieces: 1 Piece

Number of Handles: Two Handle

Pipe Tubing Size: 1/2 in

Product Type: Supply Line

Trim Only: No

WaterSense Labeled: No

Weight: 8.2