5-3/4 in. Cast Iron Door Knocker in Beeswax Iron
Dragon 5-3/4 in. Cast Iron Door Knocker in Beeswax Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 2-1/4" mounting bolts.
- Bolts can be cut down for installation.
- Three bolt installation. Third bolt for strike plate is located 3-1/2" below lower bolt on door knocker.
Documents
Specifications
- Collection:
- Dragon
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Beeswax Iron
- Depth:
- 1-1/2 in
- Door Hardware Type:
- Door Knocker
- Height:
- 8-3/8 in
- Installation Type:
- Door Mount
- MA Approved -:
- No
- Material:
- Cast Iron
- Size:
- 5-3/4 in x 8-3/8 in
- WaterSense Labeled:
- No
- Weight:
- 2.5 lb
- Width:
- 5-3/4 in