66 x 29-5/16 in. Freestanding Bathtub in White
Draque 66 x 29-5/16 in. Freestanding Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 43-1/2 in
- Basin Width:
- 17-1/4 in
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 49 gal
- Clawfoot Included:
- No
- Collection:
- Draque
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Faucet Included:
- No
- Floor to Overflow Height:
- 14-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Origin:
- Global
- Overall Height:
- 23-1/4 in
- Overall Length:
- 66 in
- Overall Width:
- 29-5/16 in
- Overflow Type:
- Linear
- Soaking Depth:
- 14-3/16 in
- UL Listed:
- No
- Weight:
- 94 lb