Draque 66 x 29 in. Freestanding Bathtub Offset Drain in White with Bronze Tones Trim

Part #SH450551  |  Item #8192656  |  Manufacturer Part #450551

Color Finish Category:
Bronze Tones

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 66 in x 29 in
  • Soaking Depth: 15-1/8 in (as measured to the overflow outlet or tub rim)
  • Drain is located in offset center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away

Specifications

Application: Residential

Basin Depth: 17 in

Basin Length: 43-1/2 in

Basin Width: 17-1/4 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CSA Certified: Yes

Capacity: 49 gal

Collection: Draque

Color Finish: White

Color Finish Category: Bronze Tones

Drain Included: Yes

Drain Location: Offset

Faucet Included: No

Floor to Overflow Height: 14-1/4 in

Height: 23 in

Installation Type: Freestanding

Length: 66 in

Material: Acrylic

Number of Occupants: 1

Overflow Included Yes or No: Yes

Size: 66 in x 29 in x 23 in

Soaking Depth: 14-1/4 in

Weight: 94

Width: 29 in