Signature Hardware

Dressel Pull Down Single Handle Kitchen Faucet in Brushed Nickel

Part #SH424452  |  Manufacturer Part #SH424452

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Dressel

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 3/8 in

Faucet Height: 9-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 2.0 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Pull Down, Single Handle]

Length: 5 in

Maximum Deck Thickness: 1-1/4 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 2 Hole

Side Spray: Yes

Spout Height: 6-3/4 in

Spout Reach: 9-1/2 in

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

Width: 11-3/8 in