Duncan Bronze Oval Passage Lever Set in Dark Bronze

Part #SH305493  |  Item #7715937  |  Manufacturer Part #305493

$ 159.00 EACH

Color/Finish:
Dark Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Dark Bronze finish.
  • Made of sandcast bronze.
  • Handle measures 4-1/2" L x 1-1/4" H.
  • Plates measure 2-1/2" L x 5" H.
  • 2-5/8" extension from wall.
  • Includes all operating parts and fastening hardware.
  • Fits doors with standard 2-1/8" diameter borings
  • Includes a 3-1/8" spindle for use on 1-3/8" - 2-1/4" thick doors.

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Duncan

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Depth: 2-5/8 in

Door Hardware Type: [Lever, Lock]

Handle Length in : 4-1/2 in

Handle Type: Passage

Hardware Included: Yes

Height: 5 in

Length: 2-1/2 in

MA Approved: No

Material: Bronze

Shape: Oval

Size: 2-3/4 in

Smart Home Enabled: No

Style: Mission

UL Listed: No

WaterSense Labeled: No