Bronze Oval Privacy Lever Set in Dark Bronze
Duncan Bronze Oval Privacy Lever Set in Dark Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made of sandcast bronze.
- Handle measures 4-1/2" L x 1-1/4" H.
- Dark Bronze finish.
- Includes a 3-1/8" spindle for use on 1-3/8" - 2-1/4" thick doors.
- Includes all operating parts and fastening hardware.
- Fits doors with standard 2-1/8" diameter borings
- 2-5/8" extension from wall.
- Plates measure 2-1/2" L x 7-1/2" H.
- Privacy set features emergency release which can be opened from the outside with a small circular tool.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Width:
- 2-1/2 in
- Collection:
- Duncan
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 2-5/8 in
- Door Hardware Type:
- Lever, Lock
- Fire Rated:
- No
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- Metal
- Handle Type:
- Privacy
- Hardware Included:
- Yes
- Height:
- 7-1/2 in
- Length:
- 2-1/4 in
- MA Approved -:
- No
- Material:
- Bronze
- Shape:
- Oval
- Size:
- 2-3/4 in
- Smart Home Enabled:
- No
- Style:
- Mission
- UL Listed:
- No
- WaterSense Labeled:
- No