Signature Hardware

Durable Brass Lift and Turn Tub Drain in Polished Chrome

Part #SH418843  |  Manufacturer Part #SH418843

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Overall drain dimensions: 2-3/4" L x 2-3/4" W x 1-7/8" H.
  • Overall hub adapter dimensions: 2-7/8" L x 2-7/8" W x 2-5/8" H.
  • Lift and turn straight drain for tubs without overflows.
  • 1-1/2" Schedule 40 PVC fittings.
  • Standard solvent weld assembly.
  • Does not require under floor access for installation.

Specifications

Color Finish: Chrome

Color Finish Category: Chromes

Drain Body Material: Brass

Drain Opening: 1-1/2 in

Fits Pipe Size: 1-1/2 in

Height: 1-7/8 in

Length: 2-3/4 in

Material: Brass

Number Of Pieces: 1 Piece

Product Type: Tub Drain

Trim Only: No

Type: S418843

WaterSense Labeled: No

Weight: 1

Width: 2-3/4 in