59 x 32 in. Freestanding Bathtub with Center Drain in Black
Eden 59 x 32 in. Freestanding Bathtub with Center Drain in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
- Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
- Formed of two acrylic sheets, the air between acting as thermal insulator.
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Double Ended
- Drain is located in center of bathtub
- Soaking Depth: 18-1/2 in (as measured to the overflow outlet or tub rim)
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 18-3/4 in
- Basin Length:
- 37 in
- Basin Width:
- 18-1/2 in
- Bathtub Shape:
- Oval
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 57 gal
- Clawfoot Included:
- No
- Collection:
- Eden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Configuration:
- Soaker
- Depth:
- 18-3/4 in
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- Floor to Overflow Height:
- 15-3/4 in
- Height:
- 23-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 59 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Origin:
- Global
- Overall Length:
- 59 in
- Overall Width:
- 32 in
- Overflow Included:
- No
- Pillow Included:
- No
- Size:
- 59 in
- Soaking Depth:
- 18-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 106 lb
- Width:
- 32 in