59 x 32 in. Soaker Freestanding Bathtub with Center Drain in White

You last purchased this on
 
Signature Hardware

Eden 59 x 32 in. Soaker Freestanding Bathtub with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Eden 59 x 32 in. Soaker Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH349604
  • Item #7406316
  • Manufacturer Part #349604
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
  • Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Formed of two acrylic sheets, the air between acting as thermal insulator.
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Double Ended
  • Drain is located in center of bathtub
  • Soaking Depth: 18-1/2 in (as measured to the overflow outlet or tub rim)
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
19 in
Basin Length:
37 in
Basin Width:
18-1/2 in
Bathtub Shape:
Oval
CSA Certified:
CSA B45.5-17
Capacity:
55 gal
Clawfoot Included:
No
Collection:
Eden
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
19 in
Drain Included:
No
Drain Location:
Center
Drain Opening:
1-1/2 in
Faucet Included:
No
Floor to Overflow Height:
16-1/4 in
Height:
24 in
IAPMO Listed -:
Yes
Installation Type:
Freestanding
MA Approved -:
Yes
Material:
Plastic
Material Type:
Acrylic
Non-Slip Seat Surface:
No
Number of Occupants:
1
Origin:
Global
Overall Length:
59 in
Overall Width:
31-3/4 in
Overflow Included:
No
Pillow Included:
No
Soaking Depth:
16 in
WaterSense Labeled:
No
Weight:
105 lb
cUPC Certified:
Yes