Eden 67 x 32 in. Freestanding Bathtub with Center Drain in Black

Part #SH349685  |  Manufacturer Part #349685

Starting at
$ 1,299.00 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 67 in x 31-1/2 in
  • Soaking Depth: 16 in (as measured to the overflow outlet or tub rim)
  • Drain is located in center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away

Specifications

ADA Compliant: No

Application: Residential

Basin Depth: 18-3/4 in

Basin Length: 46-1/4 in

Basin Width: 19 in

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5-17

Capacity: 71 gal

Clawfoot Included: No

Collection: Eden

Color Finish: Black

Color Finish Category: Blacks

Configuration: Soaker

Drain Included: No

Drain Location: Center

Drain Opening: 1-1/2 in

Faucet Included: No

Floor to Overflow Height: 16 in

GSA Approved: No

Height: 23-3/4 in

IAPMO Listed: Yes

Installation Type: Freestanding

Length: 67 in

Material: Acrylic

NSF Certified: No

Origin: Global

Overall Height: 23-3/4 in

Overall Length: 67 in

Overall Width: 31-1/2 in

Pillow Included: No

Size: 67 in

Soaking Depth: 18-3/4 in

UL Listed: No

WaterSense Labeled: No

Weight: 127.89

Width: 31-1/2 in