1.75 gpm Shower Faucet Trim Only with Single Lever Handle in Brushed Nickel
Edenton 1.75 gpm Shower Faucet Trim Only with Single Lever Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Operated with pressure balancing valve
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Shower trim package - includes a shower head, shower arm and valve trim
- Rough-in valve sold separately
- Shower head features a single spray setting - Full Body
- Each outlet features a 1.8 gallon per minute flow rate
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Edenton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6-1/8 in
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 1.8 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-3/4 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pause Control:
- No
- Pressure - Maximum:
- 80 psi
- Product Type:
- Pressure Balance Shower
- Shower Arm Reach:
- 7 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- Yes
- Width:
- 6-3/4 in
- cUPC Certified:
- Yes