Signature Hardware Edenton 1.75 gpm Shower Faucet Trim Only with Single Lever Handle in Polished Chrome

MIRED8020G

Manufacturer Part #: SHED8020GCP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Required rough-in valve: MIR4001
  • Lifetime Limited Warranty
  • Extension kit available: ACF4001EXT

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A112.18.1M
Application
Residential
BAA Compliant
No
CEC Compliant
For Sale in CA
Collection
Edenton
Faucet Material
Brass
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Showerhead Flow Rate
1.75
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday

 

Frequently Purchased Together

+
+

This Item: Signature Hardware Edenton 1.75 gpm Shower Faucet Trim Only with Single Lever Handle in Polished Chrome