6 in. Single Function Full Showerhead in Brushed Nickel
This product has been replaced by
Manufacturer Part #SHSH2020GZBN
Edenton 6 in. Single Function Full Showerhead in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy clean rubber nozzles
- Factory installed backflow prevention check valve
- Brass ball joint
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Edenton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 4-11/16 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material Type:
- ABS
- NSF Certified:
- No
- Product Type:
- Shower Head
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes