Signature Hardware

Edenton Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

Part #SHWSCED100PBN  |  Manufacturer Part #SHWSCED100PBN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Maximum deck thickness:2"

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1M

Application: Residential

Bathroom Faucet Type: Monoblock

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Edenton

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: Yes

Drain Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 7-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Length in : 3-1/2 in

Handle Material: Brass

Handle Type: Lever

Lead Law Compliant: Yes

Length: 6-1/4 in

Material: Brass

Maximum Deck Thickness: 1-7/8 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Product Type: Bathroom Faucet

Spout Height: 2-3/8 in

Spout Reach: 5 in

Spout Swivel: No

Trim Only: No

WaterSense Labeled: Yes

Weight: 4.78

Width: 7 in

Frequently Purchased Together

+
+
+

This Item: Signature Hardware Edenton Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel