Edenton Single Handle Roman Tub Faucet in Brushed Nickel

Part #SHED2RTDGBN  |  Item #7515786  |  Manufacturer Part #448505

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-18

Collection: Edenton

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPSM

End Connection 2: NPSM

End Connection 3: NPSM

End Connections: NPSM

Faucet Connection: NPSM

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75 gpm

Handle Material: Brass

Handle Type: Lever

Hose Included: No

Hose Length: 61 in

IAPMO Listed: Yes

Installation Type: Deck Mount

MA Approved: Yes

Maximum Deck Thickness: 1-3/4 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Pause Control: No

Trim Only: No

UL Listed: No

Valve Size: 2-1/2 in

Valve Type: Roman Tub Diverter Valve

WaterSense Labeled: Yes

cUPC Certified: Yes